Zoro Homepage

Market Umbrella, 7 ft., Terra Cota

  • Mfr # 98948231

  • Zoro # G5421696


product price: $366.99
/ea
Free Shipping & Returns

Key Features

Color
Terra Cotta
Series
Market
Canopy Shape
Round
Fabric Material
Acrylic
Pole Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98948231
Zoro #
G5421696
UPC #
014306141084
Country of Origin
United States

Dimensions

Pole Diameter
1 1/2 in
Size
7 ft
Height
98 in
Overall Height
6 3/8 ft
Overall Diameter
7 ft

Details

Color
Terra Cotta
Series
Market
Canopy Shape
Round
Fabric Material
Acrylic
Pole Material
Wood
Tilting
No
Item
Patio Umbrella
Resistant To
Fading, Mildew, Staining, UV
Features
Ease of Maintenance, Easy Opening and Closing, Easy Transportation
For Use With
Grosfillex Pedestal Tables
Standards
Fabric Complies with ACFFA Requirements, ASTM G53.96
Support Style
Traditional
Number of Ribs
8
Includes Lights
No
Vented
Yes
Canopy Color
Terra Cotta
Pole Color
Bronze
Opening Mechanism
Pull Chain
Resistance Properties
Fading Resistant, Mildew Resistant, Stain Resistant
Canopy Material
Acrylic
Includes Base
No

Description

Patio Umbrella, Canopy Color Terra Cotta, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Pull Chain, Overall Diameter 7 ft, Overall Height 6 3/8 ft, Pole Color Bronze, Pole Diameter 1 1/2 in, Pole Material Wood, Tilting No, Canopy Shape Round, Tilt Mechanism Not Applicable, For Use With Grosfillex Pedestal Tables, Overall Length Not Applicable, Overall Width Not Applicable, Standards Fabric Complies with ACFFA Requirements, ASTM G53.96

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.