Market Wood Patio Umbrella, 7 ft., Wooden Pole, White

  • Mfr # 98940431

  • Zoro # G2322098


product price:  $374.99
/ea
Free Shipping & Returns

Key Features

Series
Market
Canopy Shape
Round
Pole Material
Wood
Tilting
No
Pole Diameter
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
98940431
Zoro #
G2322098
UPC #
014306142531
Country of Origin
United States

Dimensions

Pole Diameter
1 1/2 in
Size
7 ft.
Overall Diameter
7 ft
Overall Height
6 3/8 ft

Details

Color
White
Series
Market
Canopy Shape
Round
Pole Material
Wood
Tilting
No
Rib Material
Wood
Item
Patio Umbrella
Standards
ASTM G53.96, Fabric Complies with ACFFA Requirements
For Use With
Grosfillex Pedestal Tables
Includes Base
No
Support Style
Traditional
Resistance Properties
Fading Resistant, Mildew Resistant, Stain Resistant
Vented
Yes
Number of Ribs
8
Canopy Color
White
Opening Mechanism
Pull Chain
Pole Color
Woodgrain
Canopy Material
Acrylic
Includes Lights
No

Description

Patio Umbrella, Canopy Color White, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Pull Chain, Overall Diameter 7 ft, Overall Height 6 3/8 ft, Pole Color Woodgrain, Pole Diameter 1 1/2 in, Pole Material Wood, Tilting No, Canopy Shape Round, Tilt Mechanism Not Applicable, For Use With Grosfillex Pedestal Tables, Overall Length Not Applicable, Overall Width Not Applicable, Standards ASTM G53.96, Fabric Complies with ACFFA Requirements

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.