Shop GROSFILLEX
See all product information
Create Account
Market Wood Patio Umbrella, 9 ft., Wooden Pole, Burgundy
- Mfr # 98912731
- Zoro # G4149597
product price:Â
$
448.99
/ea
Free Shipping & Returns
Key Features
Series
Market
Canopy Shape
Round
Pole Material
Wood
Tilting
No
Pole Diameter
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 98912731
- Zoro #
- G4149597
- UPC #
- 014306138077
- Country of Origin
- United States
- Color
- Burgundy
- Series
- Market
- Canopy Shape
- Round
- Pole Material
- Wood
- Tilting
- No
- Rib Material
- Wood
- Item
- Patio Umbrella
- For Use With
- Grosfillex Tables
- Standards
- ASTM G53.96, Fabric Complies with ACFFA Requirements
- Includes Lights
- No
- Resistance Properties
- Fading Resistant, Mildew Resistant, Stain Resistant
- Pole Color
- Woodgrain
- Number of Ribs
- 8
- Support Style
- Traditional
- Opening Mechanism
- Pulley and Pin
- Vented
- Yes
- Canopy Color
- Burgundy
- Canopy Material
- Acrylic
- Includes Base
- No
- Compatible Product Type
- Grosfillex Tables
Dimensions
- Pole Diameter
- 1 1/2 in
- Size
- 9 ft.
- Overall Diameter
- 9 ft
- Overall Height
- 6 3/8 ft
Description
Patio Umbrella, Canopy Color Burgundy, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Pulley and Pin, Overall Diameter 9 ft, Overall Height 6 3/8 ft, Pole Color Woodgrain, Pole Diameter 1 1/2 in, Pole Material Wood, Tilting No, Canopy Shape Round, Tilt Mechanism Not Applicable, For Use With Grosfillex Tables, Overall Length Not Applicable, Overall Width Not Applicable, Standards ASTM G53.96, Fabric Complies with ACFFA Requirements
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.