Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Umbrella Base W/ Wheels, White, 84Lb

  • Mfr # US608404

  • Zoro # G2322192


product price: $259.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Color
White
Weight
84 lb.
Features
Adjustable Stem Reducer for 1 to 2 in, Built-In Handle, UV Resistant, Will Not Rust or Mar
Material
Cement, Resin
Stem Height
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US608404
Zoro #
G2322192
UPC #
014306913445
Country of Origin
Germany

Dimensions

Stem Height
16 in
For Pole Diameter
2 in
Overall Diameter
24 in

Details

Color
White
Item
Umbrella Base with Wheels
Weight
84 lb.
Features
Adjustable Stem Reducer for 1 to 2 in, Built-In Handle, UV Resistant, Will Not Rust or Mar
Material
Cement, Resin
Includes Wheels
Wheels Included
Maximum Weight
84 lb
Ballast Required
No

Description

Umbrella Base with Wheels, Overall Diameter 24 in, Includes Wheels Wheels Included, Stem Height 16 in, Color White, Material Cement, Resin, Maximum Weight 84 lb, For Pole Diameter 2 in, Features Adjustable Stem Reducer for 1 to 2 in, Built-In Handle, UV Resistant, Will Not Rust or Mar, Ballast Required No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.