Zoro Homepage

Windmaster Patio Umbrella, Orange, 9 Ft

  • Mfr # 98801931

  • Zoro # G2321702


product price: $556.99
/ea
Free Shipping & Returns

Key Features

Series
Windmaster
Canopy Shape
Round
Fabric Material
Recacril® Marine Grade acrylic
Pole Material
Aluminum
Tilting
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98801931
Zoro #
G2321702
UPC #
014306921969
Country of Origin
China

Dimensions

Pole Diameter
1 1/2 in
Size
9 ft.
Overall Diameter
9 ft
Overall Height
6 3/8 ft

Details

Color
Orange
Series
Windmaster
Canopy Shape
Round
Fabric Material
Recacril® Marine Grade acrylic
Pole Material
Aluminum
Tilting
No
Rib Material
Fiberglass
Item
Patio Umbrella
Features
Cord Tie-Up, Replaceable Fabric and Fiberglass Ribs
Material
Recacril® Marine Grade acrylic
Pole Color
Bronze
Canopy Color
Orange
Opening Mechanism
Pull Chain
Vented
Yes
Number of Ribs
8
Includes Base
No
Support Style
Traditional
Canopy Material
Acrylic
Includes Lights
No

Description

Patio Umbrella, Canopy Color Orange, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Pull Chain, Overall Diameter 9 ft, Overall Height 6 3/8 ft, Pole Color Bronze, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Round, Tilt Mechanism Not Applicable, Features Cord Tie-Up, Replaceable Fabric and Fiberglass Ribs, Overall Length Not Applicable, Overall Width Not Applicable, Base Diameter Not Applicable, Base Color Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.