Windmaster Umbrella, 7-1/2 ft., Khaki
Mfr # 98380331
Zoro # G5421739
product price: $478.99
/ea
Free Shipping & Returns
Key Features
Series
Windmaster
Canopy Shape
Round
Fabric Material
Acrylic
Pole Material
Aluminum
Tilting
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98380331
Zoro #
G5421739
UPC #
014306142722
Country of Origin
China
Dimensions
Pole Diameter
1 1/2 in
Size
7 1/2 ft
Height
98 in
Overall Diameter
7 1/2 ft
Overall Height
6 3/8 ft
Description
Patio Umbrella, Canopy Color Khaki, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Pull Chain, Overall Diameter 7 1/2 ft, Overall Height 6 3/8 ft, Pole Color Bronze, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Round, Tilt Mechanism Not Applicable, Features Replaceable Fabric and Ribs, For Use With Grosfillex Umbrella Bases, Overall Length Not Applicable, Overall Width Not Applicable, Resistance Properties UV Resistant, Water Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.