Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Windmaster Umbrella, 9 ft., Khaki

  • Mfr # 98820331

  • Zoro # G5421711


product price: $559.99
/ea
Free Shipping & Returns

Key Features

Series
Windmaster
Canopy Shape
Round
Fabric Material
Acrylic
Pole Material
Aluminum
Tilting
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98820331
Zoro #
G5421711
UPC #
014306142777
Country of Origin
China

Dimensions

Pole Diameter
1 1/2 in
Height
98 in
Size
9 ft
Overall Height
6 3/8 ft
Overall Diameter
9 ft

Details

Color
Khaki
Series
Windmaster
Canopy Shape
Round
Fabric Material
Acrylic
Pole Material
Aluminum
Tilting
No
Rib Material
Fiberglass
Item
Patio Umbrella
Resistant To
UV, Water
Features
Replaceable Fabric and Ribs
For Use With
Grosfillex Umbrella Bases
Material
Recacril® Marine Grade acrylic
Opening Mechanism
Pull Chain
Support Style
Traditional
Includes Base
No
Resistance Properties
UV Resistant, Water Resistant
Includes Lights
No
Vented
Yes
Canopy Color
Khaki
Canopy Material
Acrylic
Pole Color
Bronze
Number of Ribs
8

Description

Patio Umbrella, Canopy Color Khaki, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Pull Chain, Overall Diameter 9 ft, Overall Height 6 3/8 ft, Pole Color Bronze, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Round, Tilt Mechanism Not Applicable, Features Replaceable Fabric and Ribs, For Use With Grosfillex Umbrella Bases, Overall Length Not Applicable, Overall Width Not Applicable, Resistance Properties UV Resistant, Water Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.