Zoro Homepage

Windmaster Umbrella, 9 ft., Taupe

  • Mfr # 98818131

  • Zoro # G5421748


product price: $588.99
/ea
Free Shipping & Returns

Key Features

Series
Windmaster
Canopy Shape
Round
Fabric Material
Acrylic
Pole Material
Aluminum
Tilting
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98818131
Zoro #
G5421748
UPC #
014306912547
Country of Origin
China

Dimensions

Pole Diameter
1 1/2 in
Size
9 ft
Height
98 in
Overall Diameter
9 ft
Overall Height
6 3/8 ft

Description

Patio Umbrella, Canopy Color Taupe, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Pull Chain, Overall Diameter 9 ft, Overall Height 6 3/8 ft, Pole Color Bronze, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Round, Tilt Mechanism Not Applicable, Features Replaceable Fabric and Ribs, For Use With Grosfillex Umbrella Bases, Overall Length Not Applicable, Overall Width Not Applicable, Resistance Properties UV Resistant, Water Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.