Zoro Homepage

Windmaster Umbrella, Navy, 7.5 Ft

  • Mfr # 98386031

  • Zoro # G2321711


product price: $504.99
/ea
Free Shipping & Returns

Key Features

Series
Windmaster
Canopy Shape
Round
Fabric Material
Recacril® Marine Grade acrylic
Pole Material
Aluminum
Tilting
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98386031
Zoro #
G2321711
UPC #
014306142760
Country of Origin
China

Dimensions

Pole Diameter
1 1/2 in
Size
7.5 ft.
Overall Height
6 3/8 ft
Overall Diameter
7 1/2 ft

Details

Color
Navy
Series
Windmaster
Canopy Shape
Round
Fabric Material
Recacril® Marine Grade acrylic
Pole Material
Aluminum
Tilting
No
Rib Material
Fiberglass
Item
Patio Umbrella
Features
Cord Tie-Up, Replaceable Fabric and Fiberglass Ribs
Material
Recacril® Marine Grade acrylic
Canopy Color
Navy
Opening Mechanism
Pull Chain
Includes Lights
No
Vented
Yes
Pole Color
Bronze
Includes Base
No
Number of Ribs
8
Canopy Material
Acrylic
Support Style
Traditional

Description

Patio Umbrella, Canopy Color Navy, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Pull Chain, Overall Diameter 7 1/2 ft, Overall Height 6 3/8 ft, Pole Color Bronze, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Round, Tilt Mechanism Not Applicable, Features Cord Tie-Up, Replaceable Fabric and Fiberglass Ribs, Overall Length Not Applicable, Overall Width Not Applicable, Base Diameter Not Applicable, Base Color Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.