Windmaster Umbrella, Navy, 9 Ft
Mfr # 98826031
Zoro # G3111390
product price: $552.99
/ea
Free Shipping & Returns
Key Features
Series
Windmaster
Canopy Shape
Round
Fabric Material
Recacril® Marine Grade acrylic
Pole Material
Aluminum
Tilting
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98826031
Zoro #
G3111390
UPC #
014306142814
Country of Origin
China
Dimensions
Pole Diameter
1 1/2 in
Size
9 ft.
Overall Height
6 3/8 ft
Overall Diameter
9 ft
Details
Color
Navy
Series
Windmaster
Canopy Shape
Round
Fabric Material
Recacril® Marine Grade acrylic
Pole Material
Aluminum
Tilting
No
Rib Material
Fiberglass
Item
Patio Umbrella
Material
Recacril® Marine Grade acrylic
Features
Cord Tie-Up, Replaceable Fabric and Fiberglass Ribs
Canopy Material
Acrylic
Opening Mechanism
Pull Chain
Includes Base
No
Includes Lights
No
Number of Ribs
8
Support Style
Traditional
Canopy Color
Navy
Pole Color
Bronze
Vented
Yes
Description
Patio Umbrella, Canopy Color Navy, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Pull Chain, Overall Diameter 9 ft, Overall Height 6 3/8 ft, Pole Color Bronze, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Round, Tilt Mechanism Not Applicable, Features Cord Tie-Up, Replaceable Fabric and Fiberglass Ribs, Overall Length Not Applicable, Overall Width Not Applicable, Base Diameter Not Applicable, Base Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.