Windmaster Umbrella, Turquoise, 9 Ft
Mfr # 98824131
Zoro # G2321669
product price: $556.99
/ea
Free Shipping & Returns
Key Features
Series
Windmaster
Canopy Shape
Round
Fabric Material
Recacril® Marine Grade acrylic
Pole Material
Aluminum
Tilting
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98824131
Zoro #
G2321669
UPC #
014306912554
Country of Origin
China
Dimensions
Pole Diameter
1 1/2 in
Size
9 ft.
Overall Diameter
9 ft
Overall Height
6 3/8 ft
Details
Color
Turquoise
Series
Windmaster
Canopy Shape
Round
Fabric Material
Recacril® Marine Grade acrylic
Pole Material
Aluminum
Tilting
No
Rib Material
Fiberglass
Item
Patio Umbrella
Features
Cord Tie-Up, Replaceable Fabric and Fiberglass Ribs
Material
Recacril® Marine Grade acrylic
Support Style
Traditional
Opening Mechanism
Pull Chain
Canopy Color
Turquoise
Vented
Yes
Pole Color
Bronze
Includes Base
No
Canopy Material
Acrylic
Includes Lights
No
Number of Ribs
8
Description
Patio Umbrella, Canopy Color Turquoise, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Pull Chain, Overall Diameter 9 ft, Overall Height 6 3/8 ft, Pole Color Bronze, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Round, Tilt Mechanism Not Applicable, Features Cord Tie-Up, Replaceable Fabric and Fiberglass Ribs, Overall Length Not Applicable, Overall Width Not Applicable, Base Diameter Not Applicable, Base Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.