Zoro Homepage

10-Diode Pattern Stop/Tail/Turn LED Lamp

  • Mfr # 52092

  • Zoro # G3021977


product price: $29.89
/ea

Key Features

Lighting Technology
LED
Type
10-Diode Pattern
Lens Color
Red
Voltage
24V DC
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52092
Zoro #
G3021977
UPC #
089373469638
Country of Origin
United States

Dimensions

Diameter
4-5/16 in
Depth
3/4"
Width - Vehicle Lighting
3/4 in
Overall Height
4 5/16 in
Overall Depth
3/4 in
Overall Diameter
4 5/16 in

Details

Item
Stop/Turn/Tail Light
Lighting Technology
LED
Type
10-Diode Pattern
Lens Color
Red
Voltage
24V DC
Color
Red
Lens Shape - Vehicle Lighting
Round
Used For
Tail Lamp
Material
Acrylic/ABS/Polycarbonate
Mounting Type
Grommet
Current Rating
0.03 to 0.24A
Wiring Connection - Vehicle Lighting
Pigtail
Current Drawn
0.03 to 0.24 A
Shape
Round
Termination Type
Male Pin
Number of LEDs
10
Manufacturer Warranty - Vehicle Lighting
10 Year Warranty
Lamp Type
Led
Volt Bulb
24
Number of Bulbs
10
Lighting Technology - Vehicle Lighting
LED
Power Source
24V
Standards
FMVSS 108
Mounting - Vehicle Lighting
Permanent
Housing Material
Plastic, Polycarbonate
Lens Material
Acrylic
Features
Uses Tin-Plated, Solid-Brass Pin Terminals, Encapsulated, Hermetic Lens to Housing Seal
Mount Style
Surface
Electrical Connection
Pigtail
Mount Type
Bracket, Grommet
Light Type
Stop Light
Current
0.03 to 0.24 A
Installation Type
Permanent
Compatible Electrical Connection Manufacturer Model Number
66815, 66816, 66841, 66845, 67002, 67005
Operating Voltage
24V DC

Description

Stop/Turn/Tail Light, Lighting Technology LED, Light Type Stop Light, Lens Color Red, Shape Round, Overall Diameter 4 5/16 in, Overall Height 4 5/16 in, Overall Width Not Applicable, Overall Depth 3/4 in, Current 0.03 to 0.24 A, Electrical Connection Pigtail, Compatible Electrical Connection Grainger Part Number 2CWV5, 2CWY4, 2CWY6, 2VPK8, 2VPL3, Compatible Electrical Connection Manufacturer Model Number 66815, 66816, 66841, 66845, 67002, 67005, Mount Type Bracket, Grommet, Mount Style Surface

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.