Zoro Homepage

4"Dual-System Backup Lamp

  • Mfr # 62171

  • Zoro # G1827752


product price: $13.39
/ea

Key Features

Lighting Technology
Incandescent
Type
Dual-System Kit
Lens Color
White
Color
Clear
Width - Vehicle Lighting
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62171
Zoro #
G1827752
UPC #
089373002552
Country of Origin
China

Dimensions

Width - Vehicle Lighting
2 in
Length - Vehicle Lighting
4 5/16 in
Diameter
4-5/16 in
Height - Vehicle Lighting
4 5/16 in
Depth
2"
Overall Height
4 5/16 in
Overall Diameter
4 5/16 in
Overall Depth
2 in

Details

Item
Back-Up Light
Lighting Technology
Incandescent
Type
Dual-System Kit
Lens Color
White
Color
Clear
Wiring Connection - Vehicle Lighting
Pigtail
Material
Polycarbonate
Current Rating
2.1A
Lamp Type
incandescent
Mounting Type
Torsion Mount II, Gel-Mount
Lens Shape - Vehicle Lighting
Round
Termination Type
Pigtail
Mounting - Vehicle Lighting
Grommet
Shape
Round
Standards
FMVSS 108
Volt Bulb
12
Features
Hermetic Lens to Housing Seal
Housing Material
Polycarbonate
Lens Material
Polycarbonate
Mount Style
Surface
Light Type
Backup/Reverse Light
Mount Type
Bracket, Grommet
Installation Type
Removable
Compatible Electrical Connection Manufacturer Model Number
67010, 67011, 67014, 67020
Electrical Connection
Female Pin
Current
2.1 A
Includes Electrical Connection
Electrical Connection Included

Description

Back-Up Light, Lighting Technology Incandescent, Light Type Backup/Reverse Light, Lens Color White, Shape Round, Overall Diameter 4 5/16 in, Overall Height 4 5/16 in, Overall Width Not Applicable, Overall Depth 2 in, Current 2.1 A, Electrical Connection Female Pin, Compatible Electrical Connection Grainger Part Number 2CWY8, Compatible Electrical Connection Manufacturer Model Number 67010, 67011, 67014, 67020, Mount Type Bracket, Grommet, Mount Style Surface, Installation Type Removable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.