Zoro Homepage

ABS Power Cord, 240" L, Green Color

  • Mfr # 87173

  • Zoro # G3700632


product price: $96.69
/ea
Free Shipping & Returns

Key Features

For Use With
Single or Double Trailers
Wire Length
20 ft
Finish
Die Cast Zinc
Color
Green
Length
240 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87173
Zoro #
G3700632
UPC #
089373172293
Country of Origin
Mexico

Dimensions

Wire Length
20 ft
Length
240 in
Overall Length
20 ft

Details

For Use With
Single or Double Trailers
Item
UltraLink ABS Power Cord
Finish
Die Cast Zinc
Color
Green
Connection Type
Die-Cast Plugs
Type
UltraLink ABS Power Cord
Material
Die Cast Zinc, PVC
Features
Includes
Solid Brass Terminals, Zinc Die-Cast Plugs
Standards
J2394, J560B
Product Type
UltraLink ABS Power Cord

Description

UltraLink ABS Power Cord, Product Type UltraLink ABS Power Cord, Connection Type Die-Cast Plugs, For Use With Single or Double Trailers, Color Green, Material Die Cast Zinc, PVC, Wire Length 20 ft, Overall Length 20 ft, Height Not Applicable, Standards J2394, J560B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.