Zoro Homepage

Adapter, 6 Pole Round to 4 Pole Flat

  • Mfr # 82-2147

  • Zoro # G5966657


product price: $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Type
Adapter
Application
Boat Trailers, Campers and Utility Vehicles
Material
Nylon
Color
Black
Connection Type
6-Pole Round to 4-Pole Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82-2147
Zoro #
G5966657
UPC #
621935047900
Country of Origin
Taiwan, Province of China

Details

Type
Adapter
Application
Boat Trailers, Campers and Utility Vehicles
Material
Nylon
Color
Black
Item
Adapter,6 Pole Round to 4 Pole Flat
Connection Type
6-Pole Round to 4-Pole Flat

Description

Adapter,6 Pole Round to 4 Pole Flat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.