Zoro Homepage

Alligator Clip, 5A, Red

  • Mfr # 84-5005

  • Zoro # G1936776


product price: $1.39
/ea

Key Features

Color
Red
Connection Material
Steel
Connection Type
Crimp
Connection
Crimp
Max. Jaw Opening
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84-5005
Zoro #
G1936776
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Test Clip
Color
Red
Connection Material
Steel
Connection Type
Crimp
Connection
Crimp
Max. Jaw Opening
5/16 in
Max. Amps
5 A
Jaw Type
Standard
Type
Battery Connectors
Features
Jaws Accommodate Upto 5/16"
Product Type
Test Clip
Maximum Jaw Opening
5/16 in
Contact Material
Steel
Maximum Current
5 A

Description

Test Clip, Product Type Test Clip, Gauge Not Applicable, Connection Type Crimp, Maximum Current 5 A, Maximum Jaw Opening 5/16 in, Color Red, Contact Material Steel, Includes Not Applicable, Features Jaws Accommodate Up to 5/16 in, Jaw Type Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.