Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alligator Clip Boot, PK10

  • Mfr # 84-9609

  • Zoro # G1311441


product price: $2.79
/pk 10, $0.28/ea

Key Features

For Use With
Testing and Charging Applications
Color
Red, Black
Connection Material
Vinyl
Connection Type
Slide On
Stud Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84-9609
Zoro #
G1311441
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Stud Size
3/4 in

Details

Item
Alligator Clip Boot
For Use With
Testing and Charging Applications
Color
Red, Black
Connection Material
Vinyl
Connection Type
Slide On
Connection
Slide On
Insulation Material
Vinyl
Max. Amps
5A
Features
Color Coded
Type
Battery Connectors
Application
Testing and Charging Applications
Maximum Jaw Opening
3/4 in
Maximum Current
75A
Product Type
Alligator Clip Boot
Contact Material
Vinyl
Material
Vinyl

Description

Alligator Clip Boot, Product Type Alligator Clip Boot, Gauge Not Applicable, Connection Type Clip On, Maximum Current 75A, Maximum Jaw Opening 3/4 in, Color Black, Red, Contact Material Vinyl, Insulation Material Vinyl, Includes Not Applicable, Features Color Coded Vinyl Boots, Standards Not Applicable, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.