Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arrow Board, LED, 2.4 A, 12V DC

  • Mfr # 78210

  • Zoro # G815563605


product price: $1,516.99
/ea
Free Shipping & Returns

Key Features

Standards
SAE J595 Class 1
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
122 Degrees F
Mount Type
Bracket
Shape
Double-ended Arrow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78210
Zoro #
G815563605
UPC #
089373012742
Country of Origin
United States

Dimensions

Overall Length
2 in
Overall Width
46-13/16 in
Overall Height
11-3/16 in
Lead Length
35 ft

Details

Item
Arrow Board
Standards
SAE J595 Class 1
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
122 Degrees F
Mount Type
Bracket
Shape
Double-ended Arrow
Lighting Technology
LED
Compatible Electrical Connection Manufacturer Model Number
98522, 98533
Housing Material
Aluminum
Light Type
Arrow Board
Installation Type
Permanent
IP Rating
IPX7
Number of Heads
12
Electrical Connection
Wire Leads
Current
2.4 A
Lens Material
Polycarbonate
Includes
Backlit Control Unit 98523, Mounting Kit (L-Brackets, Hardware)
Includes Electrical Connection
Electrical Connection Included
Features
Front Load for Easy Replacement of Individual Module, Micro-Processor Control Unit Offers 4 Modes with Distinctive Flash Options
Light Pattern
Center Out, Left Arrow, Right Arrow, Wig-Wag
Light Color
Amber
Vehicle Class
1
Voltage
TRUE

Description

Arrow Board, Lighting Technology LED, Shape Double-Ended Arrow, Light Pattern Center Out, Left Arrow, Right Arrow, Wig-Wag, Number of Heads 12, Mount Type Bracket, Overall Length 2 in, Overall Height 11 3/16 in, Overall Width 46 13/16 in, Standards SAE J595 Class 1, IP Rating IPX7, Series Not Applicable, Vehicle Class 1, Compatible Electrical Connection Manufacturer Model Number 98522, 98533, Cord Length 35 ft, Current 2.4 A, Electrical Connection Wire Leads

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.