Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arrow Board, LED, 3.2 A, 12V DC

  • Mfr # 78270

  • Zoro # G415305674


product price: $1,509.99
/ea
Free Shipping & Returns

Key Features

Light Color
Amber
Shape
Double-Ended Arrow
Voltage
12V DC
Includes
Backlit Control Unit 98523, Mounting Kit (L-Brackets, Hardware)
Features
Front Load for Easy Replacement of Individual Module, Micro-Processor Control Unit Offers 4 Modes with Distinctive Flash Options
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
78270
Zoro #
G415305674
UPC #
089373012759
Country of Origin
United States

Dimensions

Overall Height
18-3/16 in
Overall Width
46-13/16 in
Cord Length
35 ft
Overall Length
2 in

Details

Item
Arrow Board
Light Color
Amber
Shape
Double-Ended Arrow
Voltage
12V DC
Includes
Backlit Control Unit 98523, Mounting Kit (L-Brackets, Hardware)
Features
Front Load for Easy Replacement of Individual Module, Micro-Processor Control Unit Offers 4 Modes with Distinctive Flash Options
Lighting Technology
LED
Number of Heads
16
Housing Material
Aluminum
Compatible Electrical Connection Manufacturer Model Number
98522, 98533
Light Type
Arrow Board
Standards
SAE J595 Class 1
Lens Material
Polycarbonate
Current
3.2 A
Electrical Connection
Wire Leads
Includes Electrical Connection
Electrical Connection Included
IP Rating
IPX7
Mount Type
Bracket
Light Pattern
Center Out, Left Arrow, Right Arrow, Wig-Wag
Minimum Operating Temperature
-22 Degrees F
Installation Type
Permanent
Vehicle Class
1
Maximum Operating Temperature
122 Degrees F

Description

Arrow Board, Lighting Technology LED, Shape Double-Ended Arrow, Light Pattern Center Out, Left Arrow, Right Arrow, Wig-Wag, Number of Heads 16, Mount Type Bracket, Overall Length 2 in, Overall Height 18 3/16 in, Overall Width 46 13/16 in, Standards SAE J595 Class 1, IP Rating IPX7, Series Not Applicable, Vehicle Class 1, Compatible Electrical Connection Manufacturer Model Number 98522, 98533, Cord Length 35 ft, Current 3.2 A, Electrical Connection Wire Leads

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.