Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Cable, 10 AWG, Orange, 100 ft

  • Mfr # 87-5212

  • Zoro # G916211382


product price: $56.19
/ea

Key Features

Standards
RoHS, SAE J1128
Number of Conductors
1
Conductor Size
10 AWG
Conductor Insulation Color
Orange
Temperature Rating - Maximum Dry
257 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87-5212
Zoro #
G916211382
UPC #
621935108205
Country of Origin
United States

Dimensions

Conductor Size
10 AWG
Overall Length
100 ft

Details

Standards
RoHS, SAE J1128
Number of Conductors
1
Conductor Insulation Color
Orange
Temperature Rating - Maximum Dry
257 Degrees F
Conductor Material
Copper
Trade Designation
GXL
Item
Automotive Cable
Voltage
60 V
Conductor Insulation Material
XLPE
Conductor Design
Stranded
Packaging
Spool

Description

GXL Wire

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.