Zoro Homepage

Automotive Cable, 10 AWG, Yellow, 100 ft

  • Mfr # 87-5211

  • Zoro # G716211384


product price: $56.19
/ea

Key Features

Number of Conductors
1
Conductor Insulation Color
Yellow
Packaging
Spool
Temperature Rating - Maximum Dry
257 Degrees F
Trade Designation
GXL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87-5211
Zoro #
G716211384
UPC #
621935108243
Country of Origin
United States

Dimensions

Overall Length
100 ft
Conductor Size
10 AWG

Details

Number of Conductors
1
Conductor Insulation Color
Yellow
Packaging
Spool
Temperature Rating - Maximum Dry
257 Degrees F
Trade Designation
GXL
Conductor Insulation Material
XLPE
Standards
RoHS, SAE J1128
Conductor Design
Stranded
Voltage
60 V
Item
Automotive Cable
Conductor Material
Copper

Description

GXL Wire

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.