Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Cable, 12 AWG, Blue, 100 ft

  • Mfr # 87-6210

  • Zoro # G816211390


product price: $32.39
/ea

Key Features

Conductor Insulation Material
XLPE
Packaging
Spool
Standards
RoHS, SAE J1128
Conductor Insulation Color
Blue
Conductor Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87-6210
Zoro #
G816211390
UPC #
621935108342
Country of Origin
United States

Dimensions

Conductor Size
12 AWG
Overall Length
100 ft

Details

Conductor Insulation Material
XLPE
Item
Automotive Cable
Packaging
Spool
Standards
RoHS, SAE J1128
Conductor Insulation Color
Blue
Conductor Material
Copper
Temperature Rating - Maximum Dry
257 Degrees F
Conductor Design
Stranded
Trade Designation
GXL
Voltage
60 V
Number of Conductors
1

Description

GXL Wire

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.