Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Cable, 16 AWG, Brown, 100 ft

  • Mfr # 87-8201

  • Zoro # G016211381


product price: $15.79
/ea

Key Features

Temperature Rating - Maximum Dry
257 Degrees F
Packaging
Spool
Conductor Insulation Material
XLPE
Conductor Material
Copper
Conductor Size
16 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87-8201
Zoro #
G016211381
UPC #
621935108755
Country of Origin
United States

Dimensions

Conductor Size
16 AWG
Overall Length
100 ft

Details

Temperature Rating - Maximum Dry
257 Degrees F
Packaging
Spool
Conductor Insulation Material
XLPE
Conductor Material
Copper
Item
Automotive Cable
Number of Conductors
1
Conductor Insulation Color
Brown
Voltage
60 V
Conductor Design
Stranded
Standards
RoHS, SAE J1128
Trade Designation
GXL

Description

GXL Wire

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.