Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Cable, 18 AWG, Green, 100 ft

  • Mfr # 87-9206

  • Zoro # G716211391


product price: $12.19
/ea

Key Features

Overall Length
100 ft
Number of Conductors
1
Packaging
Spool
Standards
RoHS, SAE J1128
Conductor Insulation Material
XLPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87-9206
Zoro #
G716211391
UPC #
621935108878
Country of Origin
United States

Dimensions

Overall Length
100 ft
Conductor Size
18 AWG

Details

Number of Conductors
1
Item
Automotive Cable
Packaging
Spool
Standards
RoHS, SAE J1128
Conductor Insulation Material
XLPE
Conductor Design
Stranded
Conductor Insulation Color
Green
Trade Designation
GXL
Voltage
60 V
Conductor Material
Copper
Temperature Rating - Maximum Dry
257 Degrees F

Description

GXL Wire

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.