Zoro Homepage

Automotive Cable, 18 AWG, Yellow, 100 ft

  • Mfr # 87-9211

  • Zoro # G216211389


product price: $12.19
/ea

Key Features

Conductor Insulation Color
Yellow
Packaging
Spool
Conductor Size
18 AWG
Conductor Material
Copper
Conductor Insulation Material
XLPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87-9211
Zoro #
G216211389
UPC #
621935108892
Country of Origin
United States

Dimensions

Conductor Size
18 AWG
Overall Length
100 ft

Details

Item
Automotive Cable
Conductor Insulation Color
Yellow
Packaging
Spool
Conductor Material
Copper
Conductor Insulation Material
XLPE
Voltage
60 V
Temperature Rating - Maximum Dry
257 Degrees F
Number of Conductors
1
Trade Designation
GXL
Standards
RoHS, SAE J1128
Conductor Design
Stranded

Description

GXL Wire

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.