Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Wire, 10 AWG, Black, 100 ft

  • Mfr # 87-5202

  • Zoro # G615581243


product price: $54.99
/ea

Key Features

Number of Conductors
1
Voltage
60 V
Conductor Insulation Material
XLPE
Conductor Insulation Color
Black
Conductor Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87-5202
Zoro #
G615581243
UPC #
621935108120
Country of Origin
United States

Dimensions

Overall Length
100 ft
Conductor Size
10 AWG

Details

Item
Automotive Wire
Number of Conductors
1
Voltage
60 V
Conductor Insulation Material
XLPE
Conductor Insulation Color
Black
Conductor Material
Copper
Trade Designation
GXL
Packaging
Spool
Temperature Rating - Maximum Dry
257 Degrees F
Conductor Design
Stranded
Standards
RoHS, SAE J1128

Description

GXL Wire

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.