Zoro Homepage

Automotive Wire, 10 AWG, Red, 100 ft

  • Mfr # 87-5200

  • Zoro # G915581219


product price: $54.99
/ea

Key Features

Trade Designation
GXL
Conductor Insulation Material
XLPE
Standards
RoHS, SAE J1128
Number of Conductors
1
Conductor Design
Stranded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87-5200
Zoro #
G915581219
UPC #
621935108168
Country of Origin
United States

Dimensions

Conductor Size
10 AWG
Overall Length
100 ft

Details

Item
Automotive Wire
Trade Designation
GXL
Conductor Insulation Material
XLPE
Standards
RoHS, SAE J1128
Number of Conductors
1
Conductor Design
Stranded
Voltage
60 V
Temperature Rating - Maximum Dry
257 Degrees F
Conductor Material
Copper
Packaging
Spool
Conductor Insulation Color
Red

Description

GXL Wire

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.