Zoro Homepage

Automotive Wire, 14 AWG, Blue, 100 ft

  • Mfr # 87-7210

  • Zoro # G315581222


product price: $21.39
/ea

Key Features

Conductor Design
Stranded
Number of Conductors
1
Conductor Insulation Material
XLPE
Overall Length
100 ft
Standards
RoHS, SAE J1128
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87-7210
Zoro #
G315581222
UPC #
621935108465
Country of Origin
United States

Dimensions

Overall Length
100 ft
Conductor Size
14 AWG

Details

Item
Automotive Wire
Conductor Design
Stranded
Number of Conductors
1
Conductor Insulation Material
XLPE
Standards
RoHS, SAE J1128
Packaging
Spool
Voltage
60 V
Conductor Material
Copper
Conductor Insulation Color
Blue
Trade Designation
GXL
Temperature Rating - Maximum Dry
257 Degrees F

Description

GXL Wire

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.