Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Wire, 14 AWG, White, 100 ft

  • Mfr # 87-7207

  • Zoro # G515581220


product price: $21.39
/ea

Key Features

Packaging
Spool
Conductor Design
Stranded
Conductor Material
Copper
Conductor Size
14 AWG
Conductor Insulation Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87-7207
Zoro #
G515581220
UPC #
621935108502
Country of Origin
United States

Dimensions

Conductor Size
14 AWG
Overall Length
100 ft

Details

Item
Automotive Wire
Packaging
Spool
Conductor Design
Stranded
Conductor Material
Copper
Conductor Insulation Color
White
Temperature Rating - Maximum Dry
257 Degrees F
Number of Conductors
1
Standards
RoHS, SAE J1128
Voltage
60 V
Trade Designation
GXL
Conductor Insulation Material
XLPE

Description

GXL Wire

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.