Zoro Homepage

Automotive Wire, 16 AWG, Blue, 100 ft

  • Mfr # 87-8210

  • Zoro # G015581232


product price: $15.49
/ea

Key Features

Overall Length
100 ft
Conductor Design
Stranded
Conductor Insulation Color
Blue
Standards
RoHS, SAE J1128
Conductor Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87-8210
Zoro #
G015581232
UPC #
621935108632
Country of Origin
United States

Dimensions

Overall Length
100 ft
Conductor Size
16 AWG

Details

Item
Automotive Wire
Conductor Design
Stranded
Conductor Insulation Color
Blue
Standards
RoHS, SAE J1128
Conductor Material
Copper
Trade Designation
GXL
Voltage
60 V
Number of Conductors
1
Temperature Rating - Maximum Dry
257 Degrees F
Packaging
Spool
Conductor Insulation Material
XLPE

Description

GXL Wire

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.