Zoro Homepage

Automotive Wire, 16 AWG, Red, 100 ft

  • Mfr # 87-8200

  • Zoro # G715581235


product price: $15.49
/ea

Key Features

Conductor Design
Stranded
Conductor Insulation Color
Red
Conductor Insulation Material
XLPE
Conductor Size
16 AWG
Conductor Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87-8200
Zoro #
G715581235
UPC #
621935108656
Country of Origin
United States

Dimensions

Conductor Size
16 AWG
Overall Length
100 ft

Details

Item
Automotive Wire
Conductor Design
Stranded
Conductor Insulation Color
Red
Conductor Insulation Material
XLPE
Conductor Material
Copper
Standards
RoHS, SAE J1128
Trade Designation
GXL
Voltage
60 V
Packaging
Spool
Temperature Rating - Maximum Dry
257 Degrees F
Number of Conductors
1

Description

GXL Wire

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.