Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Wire, 16 AWG, White, 100 ft

  • Mfr # 87-8207

  • Zoro # G215581230


product price: $15.49
/ea

Key Features

Conductor Insulation Color
White
Conductor Insulation Material
XLPE
Standards
RoHS, SAE J1128
Overall Length
100 ft
Conductor Design
Stranded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87-8207
Zoro #
G215581230
UPC #
621935108670
Country of Origin
United States

Dimensions

Overall Length
100 ft
Conductor Size
16 AWG

Details

Item
Automotive Wire
Conductor Insulation Color
White
Conductor Insulation Material
XLPE
Standards
RoHS, SAE J1128
Conductor Design
Stranded
Trade Designation
GXL
Temperature Rating - Maximum Dry
257 Degrees F
Packaging
Spool
Conductor Material
Copper
Voltage
60 V
Number of Conductors
1

Description

GXL Wire

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.