Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Wire, 18 AWG, Black, 100 ft

  • Mfr # 87-9202

  • Zoro # G015581218


product price: $11.99
/ea

Key Features

Trade Designation
GXL
Overall Length
100 ft
Conductor Design
Stranded
Voltage
60 V
Packaging
Spool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87-9202
Zoro #
G015581218
UPC #
621935108779
Country of Origin
United States

Dimensions

Overall Length
100 ft
Conductor Size
18 AWG

Details

Item
Automotive Wire
Trade Designation
GXL
Conductor Design
Stranded
Voltage
60 V
Packaging
Spool
Conductor Insulation Color
Black
Temperature Rating - Maximum Dry
257 Degrees F
Conductor Material
Copper
Conductor Insulation Material
XLPE
Number of Conductors
1
Standards
RoHS, SAE J1128

Description

GXL Wire

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.