Zoro Homepage

Back Up Alarm, 107dB/112dB, Blue, 4 In. H

  • Mfr # 73030

  • Zoro # G2676125


product price: $91.15
/ea
Free Shipping & Returns

Key Features

Sound Level
107dB/112dB
Color
Blue
Features
Adjustable Output Levels
Includes
Grommet Mounted Products
Current Drawn
0.6A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73030
Zoro #
G2676125
UPC #
089373003382
Country of Origin
United States

Dimensions

Length
5 3/4 in
Overall Height
5 13/16 in
Overall Length
2 13/16 in
Overall Width
5 13/16 in

Details

Item
Vehicle Backup Alarm
Sound Level
107dB/112dB
Color
Blue
Features
Adjustable Output Levels
Includes
Grommet Mounted Products
Current Drawn
0.6A
Housing Material
Glass/Nylon
Voltage
12-24V DC
Standards
SAE J994
Mounting
Universal
Rating
0.3A @ 12 VDC
Material
Glass Filled Nylon
Connector Type
Blunt Cut Wire
Minimum Sound Level
107 dB
Minimum Operating Temperature
-40 Degrees F
Speaker Direction
Reverse-Facing
SAE Type Rating
Type F
Maximum Sound Level
112 dB
Alarm Tone Type
Tonal
Alarm Type
Selectable
Mount Type
Grommet
Current
0.3 A
Maximum Operating Temperature
185 Degrees F
Manufacturer Warranty
1 yr
Operating Voltage
12-24V DC

Description

Vehicle Backup Alarm, Alarm Type Selectable, Alarm Tone Type Tonal, Maximum Sound Level 112 dB, Operating Voltage 12-24V DC, Minimum Sound Level 107 dB, Overall Length 2 13/16 in, Overall Width 5 13/16 in, Overall Height 5 13/16 in, SAE Type Rating Type F, Connector Type Blunt Cut Wire, Mount Type Grommet, IP Rating Not Applicable, Speaker Direction Reverse-Facing, Vehicle Class Not Applicable, Color Blue, Housing Material Glass/Nylon, Current 0.3 A, Features Adjustable Output Levels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.