Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Back Up Alarm, 82 to 107dB, Blue, 3 In. H

  • Mfr # 73240

  • Zoro # G2463002


product price: $73.89
/ea

Key Features

Sound Level
82 to 107dB
Color
Blue
Features
Adjustable Output Levels
Includes
Grommet Mounted Products
Mounting
Universal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73240
Zoro #
G2463002
UPC #
089373123585
Country of Origin
United States

Dimensions

Height
3 in
Length
5 in
Overall Height
3 1/8 in
Overall Length
2 in
Overall Width
4 3/16 in

Details

Item
Vehicle Backup Alarm
Sound Level
82 to 107dB
Color
Blue
Features
Adjustable Output Levels
Includes
Grommet Mounted Products
Mounting
Universal
Standards
SAE J994
Current Drawn
0.6A
Housing Material
Glass/Nylon
Voltage
12-24V DC
Rating
0.4A @ 12VDC
Material
Glass Filled Nylon
Connector Type
Blunt Cut Wire
Maximum Operating Temperature
185 Degrees F
Minimum Sound Level
87 dB
Alarm Tone Type
Tonal
Minimum Operating Temperature
-40 Degrees F
Current
0.4 A
Maximum Sound Level
107 dB
Alarm Type
Self-Adjusting
SAE Type Rating
Type F
Manufacturer Warranty
1 yr
Speaker Direction
Reverse-Facing
Mount Type
Grommet
Operating Voltage
12-24V DC

Description

Vehicle Backup Alarm, Alarm Type Self-Adjusting, Alarm Tone Type Tonal, Maximum Sound Level 107 dB, Operating Voltage 12-24V DC, Minimum Sound Level 87 dB, Overall Length 2 in, Overall Width 4 3/16 in, Overall Height 3 1/8 in, SAE Type Rating Type F, Connector Type Blunt Cut Wire, Mount Type Grommet, IP Rating Not Applicable, Speaker Direction Reverse-Facing, Vehicle Class Not Applicable, Color Blue, Housing Material Glass/Nylon, Current 0.4 A, Features Adjustable Output Levels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.