Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Back-Up Lamp, LED, Dual System

  • Mfr # 62691

  • Zoro # G2438764


product price: $38.89
/ea
Sold in multiples of 16 for $622.24

Key Features

Lighting Technology
LED
Type
Dual-System
Lens Color
Clear
Fits With
67013,66816,66845,67005,66823,66830,67016,66846,66836,67006,66862,66812,66811
Color
White/Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62691
Zoro #
G2438764
UPC #
089373146737
Country of Origin
United States

Dimensions

Height - Vehicle Lighting
4 5/16 in
Diameter
4-5/16 in
Width - Vehicle Lighting
1 3/4 in
Length - Vehicle Lighting
4 5/16 in
Depth
1-9/16"
Overall Height
4 5/16 in
Overall Diameter
4 5/16 in
Overall Depth
1 9/16 in

Details

Item
Back-Up Light
Lighting Technology
LED
Type
Dual-System
Lens Color
Clear
Fits With
67013,66816,66845,67005,66823,66830,67016,66846,66836,67006,66862,66812,66811
Color
White/Clear
Shape
Round
Current Rating
0.03 to 0.24A
Lamp Type
Led
Termination Type
Pigtail
Volt Bulb
12
Mounting - Vehicle Lighting
Grommet
Material
ABS/Acrylic
Standards
FMVSS 108
Wiring Connection - Vehicle Lighting
Pigtail
Lens Shape - Vehicle Lighting
Round
Features
Hermetically-Sealed Lamp Prevents Water Intrusion
Lens Material
Acrylic
Housing Material
Plastic
Mount Style
Surface
Current
0.4 A
Electrical Connection
Female Pin
Installation Type
Removable
Light Type
Backup/Reverse Light
Compatible Electrical Connection Manufacturer Model Number
66811, 66812
Mount Type
Bracket, Grommet

Description

Back-Up Light, Lighting Technology LED, Light Type Backup/Reverse Light, Lens Color Clear, Shape Round, Overall Diameter 4 5/16 in, Overall Height 4 5/16 in, Overall Width Not Applicable, Overall Depth 1 9/16 in, Current 0.4 A, Electrical Connection Female Pin, Compatible Electrical Connection Grainger Part Number 2CWV3, Compatible Electrical Connection Manufacturer Model Number 66811, 66812, Mount Type Bracket, Grommet, Mount Style Surface, Installation Type Removable, IP Rating Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.