Zoro Homepage

Back-Up Light, LED, Red/Clear

  • Mfr # 54702

  • Zoro # G3365883


product price: $44.19
/ea

Key Features

Lighting Technology
LED
Lens Color
Clear, Red
Voltage
12V DC
Color
RED/CLR
Length - Vehicle Lighting
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54702
Zoro #
G3365883
UPC #
089373155135
Country of Origin
United States

Dimensions

Length - Vehicle Lighting
6 in
Overall Height
2 1/4 in
Overall Depth
11/16 in
Overall Width
6 1/2 in

Details

Item
Stop/Turn/Tail Light
Lighting Technology
LED
Lens Color
Clear, Red
Voltage
12V DC
Color
RED/CLR
Lamp Type
6 in Oval LED
Lens Shape - Vehicle Lighting
Oval
Mounting - Vehicle Lighting
Permanent
Power Source
Hardshell Connector
Lighting Technology - Vehicle Lighting
LED
Standards
FMVSS 108
Housing Material
Plastic
Mounting
Permanent
Lens Material
Acrylic
Rating
12V/0.13A (I,S)/0.17A(T)/0.16A
Material
Acrylic, Polycarbonate
Shape
Oval
Mount Type
Bracket, Grommet
Installation Type
Permanent
Light Type
Stop, Turn, and Tail Combination Light
Compatible Electrical Connection Manufacturer Model Number
66863, 66864, 66865
Mount Style
Surface
Electrical Connection
Pigtail
Current
0.13 to 0.16 A
Operating Voltage
12V DC

Description

Stop/Turn/Tail Light, Lighting Technology LED, Light Type Stop, Turn, and Tail Combination Light, Lens Color Clear, Red, Shape Oval, Overall Diameter Not Applicable, Overall Height 2 1/4 in, Overall Width 6 1/2 in, Overall Depth 11/16 in, Current 0.13 to 0.16 A, Electrical Connection Pigtail, Compatible Electrical Connection Grainger Part Number 411Z80, 411Z81, 411Z84, Compatible Electrical Connection Manufacturer Model Number 66863, 66864, 66865, Mount Type Bracket, Grommet, Mount Style Surface

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.