Zoro Homepage

Bar Lamp

  • Mfr # 49132

  • Zoro # G0797246


product price: $58.89
/ea

Key Features

Current Rating
0.99A
Termination Type
Hardwired
Fits
Narrow Rails and Channels
Shape
Rectangular
Material
Aluminum/Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49132
Zoro #
G0797246
UPC #
089373570419
Country of Origin
Canada

Dimensions

Overall Height
1-13/16 in
Overall Depth
1-3/4 in
Overall Width
18-1/4 in
Overall Length
18-1/4 in

Details

Current Rating
0.99A
Termination Type
Hardwired
Fits
Narrow Rails and Channels
Item
Bar Lamp
Shape
Rectangular
Material
Aluminum/Polycarbonate
Number of Bulbs
2
FMVSS - Vehicle Lighting
P2
Includes
UBS Wire Harness,(3) Two-Bulb Replaceable Snap-on Lamps
Light Color
Red
Standards
FMVSS 108
Lens Color
Red
Lens Material
Polycarbonate
Voltage
12V DC
Housing Material
Aluminum
Lighting Technology
incandescent
SAE Lens Code
P2
Mount Type
Screw
Includes Electrical Connection
Electrical Connection Included
Installation Type
Permanent
Current
2 A
Electrical Connection
Wire Harness

Description

Bar Lamp, Light Type Marker Light, Lighting Technology Incandescent, Shape Rectangular, Lens Color Red, Mount Type Screw, Overall Diameter Not Applicable, Overall Height 1 3/16 in, Overall Width 18 1/4 in, Standards FMVSS 108, SAE Lens Code P2, Current 2 A, Electrical Connection Wire Harness, Housing Material Aluminum, Includes Electrical Connection Electrical Connection Included, Installation Type Permanent, Lens Material Polycarbonate, Manufacturer Warranty 10 yr, Number of Bulbs 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.