Zoro Homepage

Bar Lamp, LED Markers, Red

  • Mfr # 49182

  • Zoro # G1528983


product price: $38.15
/ea

Key Features

FMVSS - Vehicle Lighting
P2
Used For
Replacement
Number of Bulbs
3
Termination Type
Hardwired
Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49182
Zoro #
G1528983
UPC #
089373108384
Country of Origin
United States

Dimensions

Overall Height
1 1/2 in
Overall Width
17 in
Overall Length
17 in

Details

FMVSS - Vehicle Lighting
P2
Used For
Replacement
Number of Bulbs
3
Termination Type
Hardwired
Shape
Rectangular
Item
Bar Lamp
Material
polycarbonate
Current Rating
0.18A
Standards
FMVSS 108
Features
Snap-On Replacement Lamps
Voltage
12V DC
Light Color
Red
Lens Color
Red
Housing Material
Polycarbonate
Lens Material
Polycarbonate
Lighting Technology
LED
Current
0.18 A
Mount Type
Bracket
Electrical Connection
Male Bullet Connector
SAE Lens Code
P2
Installation Type
Permanent
Compatible Electrical Connection Manufacturer Model Number
69710

Description

Bar Lamp, Light Type Marker Light, Lighting Technology LED, Shape Rectangular, Lens Color Red, Mount Type Bracket, Overall Diameter Not Applicable, Overall Height 1 1/2 in, Overall Width 17 in, Standards FMVSS 108, SAE Lens Code P2, Compatible Electrical Connection Manufacturer Model Number 69710, Current 0.18 A, Electrical Connection Male Bullet Connector, Features Snap-On Replacement Lamps, Housing Material Polycarbonate, Installation Type Permanent, Lens Material Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.