Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bar Lamp, MicroNova, LED, Red, Black

  • Mfr # 49202

  • Zoro # G3718425


product price: $49.49
/ea

Key Features

Material
polycarbonate
Base Mounting Centers
7"
Termination Type
Hardwired
Used For
Replacement
Lamp Life
3 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49202
Zoro #
G3718425
UPC #
089373131801
Country of Origin
Mexico

Dimensions

Overall Height
1 1/4 in
Overall Width
1-1/4 in
Overall Depth
1-1/4 in
Overall Length
15 in

Details

Material
polycarbonate
Base Mounting Centers
7"
Termination Type
Hardwired
Used For
Replacement
Lamp Life
3 yr
Number of Bulbs
3
FMVSS - Vehicle Lighting
P2
Fits
Narrow Rail Applications
Current Rating
0.45A
Shape
Rectangular
Item
Bar Lamp
Includes
Narrow Rail
Standards
FMVSS 108
Lens Material
Polycarbonate
Light Color
Red/Black
Lens Color
Red
Housing Material
Polycarbonate
Voltage
12V DC
Lighting Technology
LED
Mount Type
Bracket, Panel
Installation Type
Permanent
Electrical Connection
Male Bullet Connector
SAE Lens Code
P2
Current
0.15 A

Description

Bar Lamp, Light Type Marker Light, Lighting Technology LED, Shape Rectangular, Lens Color Red, Mount Type Bracket, Panel, Overall Diameter Not Applicable, Overall Height 1 1/4 in, Overall Width 1 1/4 in, Standards FMVSS 108, SAE Lens Code P2, Current 0.15 A, Electrical Connection Male Bullet Connector, Housing Material Polycarbonate, Includes Narrow Rail, Installation Type Permanent, Lamp Life 3 yr., Lens Material Polycarbonate, Manufacturer Warranty 3 yr, Number of Bulbs 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.