Zoro Homepage

Battery Cable, 4 ga., 3/8 In., 60In L

  • Mfr # 84-9238

  • Zoro # G3025434


product price: $21.69
/ea

Key Features

Color
Black
Connection Material
Antimonial Lead
Connection Type
Bolt
Gauge
4 ga.
Stud Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84-9238
Zoro #
G3025434
UPC #
-
Country of Origin
United States

Dimensions

Stud Size
3/8 in
Wire Size
4 ga
Length
60 in
Cable Length
60 in

Details

Item
Battery Cable
Color
Black
Connection Material
Antimonial Lead
Connection Type
Bolt
Gauge
4 ga.
Insulation Material
PVC
Features
Die Cast Process Seals Copper Wires From Acid Fumes and Corrosive Salts
Switch Type
Top Post
Wire Color
Black
Type
Battery Cables
Polarity
Universal
Standards
SAE Specifications
Contact Material
Copper; Antimonial Lead
Cable Wire Gauge
4 ga
Maximum Voltage
60VDC
Termination Type
Top Post Cable
Material
Copper

Description

Battery Cable, Connection Type Bolt, Termination Type Top Post Cable, Cable Wire Gauge 4 ga, Cable Length 60 in, Wire Color Black, Maximum Voltage 60VDC, Maximum Current Not Applicable, Stud Size 3/8 in, Standards SAE, Contact Material Copper; Antimonial Lead, Insulation Material PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.