Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Cable, 4 ga., 3/8 In.

  • Mfr # 82-7025

  • Zoro # G1709452


product price: $13.15
/ea

Key Features

For Use With
Light Duty
Color
Black
Connection Material
Antimonial Lead
Connection Type
Bolt
Gauge
4 ga.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82-7025
Zoro #
G1709452
UPC #
-
Country of Origin
United States

Dimensions

Stud Size
3/8 in
Length
25 in
Wire Size
4 ga
Cable Length
25 in

Details

Item
Battery Cable
For Use With
Light Duty
Color
Black
Connection Material
Antimonial Lead
Connection Type
Bolt
Gauge
4 ga.
Insulation Material
PVC
Insulation Type
PVC
Wire Color
Black
Features
Die Cast Process Seals Copper Wires From Acid Fumes and Corrosive Salts
Switch Type
Top Post
Polarity
Universal
Standards
SAE Specifications
Type
Battery Cables
Termination Type
Top Post Cable
Contact Material
Antimonial Lead
Material
Antimonial Lead
Cable Wire Gauge
4 ga
Maximum Voltage
60VDC

Description

Battery Cable, Connection Type Bolt, Termination Type Top Post Cable, Cable Wire Gauge 4 ga, Cable Length 25 in, Wire Color Black, Maximum Voltage 60VDC, Maximum Current Not Applicable, Stud Size 3/8 in, Standards SAE, Contact Material Antimonial Lead, Insulation Material PVC, Features 100 Percent Fine Stranded Insulated Copper Wire, Antimonial Lead Connectors Resist Corrosion, Switch Type Top Post

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.