Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Cable Side Terminal, 4 ga., 55In L

  • Mfr # 84-9253

  • Zoro # G1580695


product price: $18.19
/ea

Key Features

Color
Black
Connection Material
Copper
Connection Type
Bolt
Gauge
4 ga.
Stud Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84-9253
Zoro #
G1580695
UPC #
-
Country of Origin
United States

Dimensions

Stud Size
3/8 in
Length
55 in
Wire Size
4 ga
Cable Length
55 in

Details

Item
Battery Cable
Color
Black
Connection Material
Copper
Connection Type
Bolt
Gauge
4 ga.
Insulation Material
PVC
Wire Color
Black
Features
1/2" Hex Head Bolt; 3/8" lug - 16 x 13-32" Bolts
Type
Battery Cables
Standards
SAE
Switch Type
Top Post
Cable Wire Gauge
4 ga
Maximum Voltage
60VDC
Material
Copper
Termination Type
Side Terminal Cable
Contact Material
Antimonial Lead

Description

Battery Cable, Connection Type Bolt, Termination Type Side Terminal Cable, Cable Wire Gauge 4 ga, Cable Length 55 in, Wire Color Black, Maximum Voltage 60VDC, Maximum Current Not Applicable, Stud Size 3/8 in, Standards SAE, Contact Material Antimonial Lead, Insulation Material PVC, Features 100 Percent Fine Stranded Insulated Copper Wire, Antimonial Lead Connectors Resist Corrosion, Switch Type Top Post

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.