Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Monitor Hand Held Lamp

  • Mfr # BZ421-5

  • Zoro # G910877621


original price: $110.99
9% off
new price: $99.99
/ea
Free Shipping & Returns

Key Features

Voltage
12V DC
Features
LED Power that Far Outshines Halogen, Rugged, Durable Construction
Maximum Brightness
2,160 lm
Mount Type
Magnetic
Wattage
12 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BZ421-5
Zoro #
G910877621
UPC #
089373023106
Country of Origin
China

Dimensions

Overall Height
10 11/16 in
Overall Width
4 1/2 in

Details

Item
Battery Monitor Hand Held Lamp
Voltage
12V DC
Features
LED Power that Far Outshines Halogen, Rugged, Durable Construction
Maximum Brightness
2,160 lm
Mount Type
Magnetic
Wattage
12 W
Housing Material
Aluminum
Base Material
Polymer
Lens Material
Polycarbonate
Lighting Technology
LED
Beam Type
Flood
Mount Style
Surface
Compatible Vehicle Type
Garbage Trucks, Tow Trucks
Operating Voltage
12V DC

Description

Battery Monitor Hand Held Lamp, Beam Type Flood, Mount Type Magnetic, Operating Voltage 12V DC, Lighting Technology LED, Overall Height 10 11/16 in, Overall Width 4 1/2 in, Compatible Vehicle Type Garbage Trucks, Tow Trucks, Wattage 12 W, Mount Style Surface, Base Material Polymer, Features LED Power that Far Outshines Halogen, Rugged, Durable Construction, Housing Material Aluminum, Lens Material Polycarbonate

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.