Battery Splice, 2/0 AWG, Orange, PK2
Mfr # 82-9221
Zoro # G2788177
product price: $13.59
/pk 2, $6.80/eaKey Features
Color
Orange
Connection Material
Copper
Gauge
2/0 ga.
Connection
Splice
Type
Battery Connectors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82-9221
Zoro #
G2788177
UPC #
-
Country of Origin
United States
Details
Item
Battery Splice
Color
Orange
Connection Material
Copper
Gauge
2/0 ga.
Connection
Splice
Type
Battery Connectors
Features
MagnaLugs are superior to standard tube lugs; Wider Pad for Better Electrical Contact; Thicker Pad for Greater Strength and Conductivity
Standards
SAE conductivity Standards J163 and J1811; UL Std. 486A and CUL US when Applied with Hexcrimp 84-9082
Application
Stud Battery Terminals on Trucks, Busses and Other Vehicle Application
Description
Battery Splice, Gauge 2/0 AWG, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.