Zoro Homepage

Battery Splice, 4 AWG, Gray, PK2

  • Mfr # 82-9219

  • Zoro # G0602777


product price: $8.39
/pk 2, $4.20/ea

Key Features

Color
Gray
Connection Material
Copper
Gauge
4 ga.
Connection
Splice
Type
Battery Connectors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82-9219
Zoro #
G0602777
UPC #
-
Country of Origin
United States

Details

Item
Battery Splice
Color
Gray
Connection Material
Copper
Gauge
4 ga.
Connection
Splice
Type
Battery Connectors
Features
MagnaLugs are superior to standard tube lugs; Wider Pad for Better Electrical Contact; Thicker Pad for Greater Strength and Conductivity
Application
Stud Battery Terminals on Trucks, Busses and Other Vehicle Application
Standards
SAE conductivity Standards J163 and J1811; UL Std. 486A and CUL US when Applied with Hexcrimp 84-9082

Description

Battery Splice, Gauge 4 AWG, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.