Zoro Homepage

Battery Tray Group 24

  • Mfr # 84-9481

  • Zoro # G3165251


product price: $12.19
/ea

Key Features

For Use With
Fits Group 1, 2, 17, 22, 23, 42, 54, 55, 56, 72 & 74 Batteries
Color
Black
Connection Type
Screw
Connection
Screw
Features
Drain Slots Prevent Fluid Accumulation; Ideal Replacement For Oem-Style Trays; Vinyl Coated Steel Resists Corrosion & Cold Climate Cracking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84-9481
Zoro #
G3165251
UPC #
-
Country of Origin
China

Dimensions

Length
11 in

Details

Item
Battery Tray
For Use With
Fits Group 1, 2, 17, 22, 23, 42, 54, 55, 56, 72 & 74 Batteries
Color
Black
Connection Type
Screw
Connection
Screw
Features
Drain Slots Prevent Fluid Accumulation; Ideal Replacement For Oem-Style Trays; Vinyl Coated Steel Resists Corrosion & Cold Climate Cracking
Housing Material
Steel
Type
Battery Connectors
Material
Vinyl Coated Steel
Compatible Product Type
Battery

Description

Battery Tray, Color Black, Connection Type Screw, Housing Material Steel, Insulation Material Not Applicable, Features Drain Slots Prevent Fluid Accumulation, Ideal Replacement For OEM-Style Trays, Vinyl Coated Steel Resists Corrosion and Cold Climate Cracking, Standards Not Applicable, Compatible Product Type Battery, Gauge -, Includes -, Length 11 in, Material Vinyl Coated Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.