Zoro Homepage

Bi-Led 90Mm Dt R149

  • Mfr # 64X11

  • Zoro # G010877231


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Includes
Adjustment Rod
Lens Color
Clear
Housing Color
Black
Voltage
9 to 32V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64X11
Zoro #
G010877231
UPC #
089373022703
Country of Origin
Germany

Description

Bi-LED 90mm DT R149, Light Type Headlight, Lighting Technology LED, Heated Non-Heated, Beam Type High Beam, Low Beam, Mount Style Recessed, Includes Electrical Connection Electrical Connection Included, Electrical Connection Integrated 4-Pin DT Connector, Shape Round, Housing Material Powder-Coated Aluminum, IP Rating IP69K, Current 1.6 A @ 14V (Low Beam), 3.2 A @ 14V (High Beam)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.