Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bolt, 3/8-16 x 13/32 In, PK2

  • Mfr # 82-9216

  • Zoro # G2535023


product price: $5.69
/pk 2, $2.85/ea

Key Features

Color
Silver
Connection Material
Steel, zinc-plated
Connection Type
Side Bolt Terminal
Stud Size
3/8"-16
Features
Single Power Lead; Complete Selection Of Standard And Heavy Duty Battery Hardware; 3/8" - 16 x 13/32" Stud
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82-9216
Zoro #
G2535023
UPC #
-
Country of Origin
China

Dimensions

Stud Size
3/8"-16
Length
7/16 in
Overall Depth
11/16 in
Overall Height
13/16 in

Details

Item
Bolt
Color
Silver
Connection Material
Steel, zinc-plated
Connection Type
Side Bolt Terminal
Features
Single Power Lead; Complete Selection Of Standard And Heavy Duty Battery Hardware; 3/8" - 16 x 13/32" Stud
Standards
OEM and SAE Specifications
Attachment Type
Side
Housing Material
Steel
Type
Battery Connectors
Compatible Product Type
Battery
Material
Steel

Description

Bolt, Maximum Current Not Applicable, Color Silver, Connection Type Side Bolt Terminal, Connection Material Steel, zinc-plated, Housing Material Steel, Insulation Material Not Applicable, Features Complete Selection of Standard and Heavy Duty Battery Hardware, Dual Power Lead, Single Power Lead, Standards SAE, Attachment Type Side, Compatible Product Type Battery, Gauge -, Includes -, Length 7/16 in, Material Steel, Overall Depth 11/16 in, Overall Height 13/16 in, Stud Size 3/8 In.-16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.