Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Box Lamp, LH Red, LED

  • Mfr # G5092-5

  • Zoro # G0731464


product price: $83.95
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Type
Three Stud, LH
Lens Color
Clear, Red
Voltage
12V DC
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G5092-5
Zoro #
G0731464
UPC #
089373132907
Country of Origin
Taiwan, Province of China

Dimensions

Width - Vehicle Lighting
2 7/8 in
Length - Vehicle Lighting
5 3/4 in
Length
6-3/4"
Width
5-3/4"
Depth
2-7/8"
Height - Vehicle Lighting
6 3/4 in
Overall Width
5 3/4 in
Overall Depth
2 7/8 in
Overall Height
6 3/4 in

Details

Item
Stop/Turn/Tail Light
Lighting Technology
LED
Type
Three Stud, LH
Lens Color
Clear, Red
Voltage
12V DC
Color
Red
Current Rating
0.12-0.21-0.34A
Volt Bulb
12
Material
Polycarbonate/Acrylic
Termination Type
Hardwired
Wiring Connection - Vehicle Lighting
Pigtail
Lamp Type
Led
Includes
Reflex Reflector
Mounting - Vehicle Lighting
Permanent
Standards
FMVSS 108
Used For
Replacement
Shape
Square
Number of LEDs
42
Manufacturer Warranty - Vehicle Lighting
2 Year Warranty
Lens Shape - Vehicle Lighting
Square
Lighting Technology - Vehicle Lighting
LED
Housing Material
Polycarbonate
Features
Gasket Between Lens and Housing Protects Against Moisture Intrusion, Encapsulated
Lens Material
Acrylic
Number of Bulbs
42
Electrical Connection
Blunt Cut Wires
Current
0.12 to 0.34 A
Installation Type
Permanent
Mount Style
Surface
Mount Type
Stud
Light Type
Stop, Turn, and Tail Combination Light
Operating Voltage
12V DC

Description

Stop/Turn/Tail Light, Lighting Technology LED, Light Type Stop, Turn, and Tail Combination Light, Lens Color Clear, Red, Shape Square, Overall Diameter Not Applicable, Overall Height 6 3/4 in, Overall Width 5 3/4 in, Overall Depth 2 7/8 in, Current 0.12 to 0.34 A, Electrical Connection Blunt Cut Wires, Compatible Electrical Connection Grainger Part Number Not Applicable, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Type Stud, Mount Style Surface

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.